Shop ARMOR PROTECTIVE PACKAGING
See all product information
Create Account
VCI Gusseted Bag, PK20
- Mfr # PCFB4B7044100
- Zoro # G323396832
product price:Â
$
465.99
/pk of 20, $23.30/ea
Free Shipping & Returns
Key Features
Overall Depth
44 in
Wire Rope Length
100 in
Bag Closure Type
Open Top
Package Configuration
Roll
Width
70 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCFB4B7044100
- Zoro #
- G323396832
- UPC #
- -
- Country of Origin
- United States
- Bag Closure Type
- Open Top
- Item
- Packaging Bag
- Package Configuration
- Roll
- Bag Bottom Type
- Gusseted
- Color
- Clear
- With Hang Hole
- Hang Hole Not Included
- Wire Color
- Clear
Dimensions
- Overall Depth
- 44 in
- Wire Rope Length
- 100 in
- Width
- 70 in
- Seal Length
- 70 in
- Thickness
- 4 mil
- Overall Length
- 100 in
- Length
- 100 in
Description
Bag Features Not Applicable, Packaging Bag, Bag Closure Type Open Top, Linear Low Density Polyethylene (LLDPE), Thickness 4 mil, Width 70 in, With Hang Hole Hang Hole Not Included, Bag Bottom Type Gusseted, Clear, Package Configuration Roll, Seal Length 70 in, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.