Shop WOD TAPE

PST50GLC High Tensile Strapping Tape For Palletizing 3/4 in. x 360 yds, 16PK

  • Mfr # WOD PST50GLC-00750-16-360-MGR

  • Zoro # G415083015


product price:  $399.99
/pk 16, $25.00/ea
Free Shipping & Returns

Key Features

Tape Adhesive
Rubber
Tape Thickness
5 mil
Tape Color
Metal Gray
Grit Size
3/4 inch
Width
3/4 in (18 mm)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WOD PST50GLC-00750-16-360-MGR
Zoro #
G415083015
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
5 mil
Grit Size
3/4 inch
Width
3/4 in (18 mm)

Details

Tape Adhesive
Rubber
Tape Color
Metal Gray
Material
Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.