Shop WOD TAPE

PST50G High Tensile Strapping Tape For Palletizing 3/4 in. x 60 yds, 96PK

  • Mfr # WOD PST50G-00750-96-60-MGR

  • Zoro # G715083012


product price:  $399.99
/pk 96, $4.17/ea
Free Shipping & Returns

Key Features

Tape Adhesive
Rubber
Tape Thickness
5 mil
Tape Color
Metal Gray
Material
Polypropylene
Grit Size
3/4 inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WOD PST50G-00750-96-60-MGR
Zoro #
G715083012
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
5 mil
Width
3/4 in
Grit Size
3/4 inch

Details

Tape Adhesive
Rubber
Tape Color
Metal Gray
Material
Polypropylene
Tape Tensile Strength
Not Rated
Message
No Message
Tape Paper Weight
Not Rated
Tape Backing Material
Polypropylene
Item
Packing Tape

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.