
PST50GLC High Tensile Strapping Tape For Palletizing 59 in. x 360 yds
Mfr # WOD PST50GLC-59000-LOG-360-MGR
Zoro # G015083071
product price: $1,722.99
/eaKey Features
Tape Adhesive
Rubber
Tape Thickness
5 mil
Tape Color
Metal Gray
Material
Polypropylene
Grit Size
59 inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WOD PST50GLC-59000-LOG-360-MGR
Zoro #
G015083071
UPC #
-
Country of Origin
United States
Dimensions
Tape Thickness
5 mil
Grit Size
59 inch
Width
59 in (1500 mm)
Details
Tape Adhesive
Rubber
Tape Color
Metal Gray
Material
Polypropylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.