Shop WOD TAPE
See all product information
Create Account
PSTC28 Tensile Strapping Tape For Palletizing 1 in. x 60 yds, 72PK
Mfr # WOD PSTC28-01000-72-60-BLA
Zoro # G815083011
product price:Â $218.99
/pk 72, $3.04/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Synthetic Rubber
Tape Thickness
2.8 mil
Material
Polypropylene, Rubber
Tape Backing Material
Polypropylene
Message
No Message
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD PSTC28-01000-72-60-BLA
- Zoro #
- G815083011
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Tape Thickness
- 2.8 mil
- Width
- 1 in
- Tape Core Diameter
- 3 in
- Length
- 60 yd
Details
- Tape Adhesive
- Synthetic Rubber
- Tape Color
- Black
- Material
- Polypropylene, Rubber
- Tape Backing Material
- Polypropylene
- Message
- No Message
- Tape Paper Weight
- Not Rated
- Item
- Packing Tape
- Tape Tensile Strength
- 94.8 lb/in
- Series
- PSTC28
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.