Shop WOD TAPE
See all product information
Create Account
PSTC28 Tensile Strapping Tape For Palletizing 3/8 in. x 60 yds, 192PK
Mfr # WOD PSTC28-00375-192-60-CLE
Zoro # G315083054
product price:Â $270.99
/pk 192, $1.41/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Synthetic Rubber
Tape Thickness
2.8 mil
Material
Polypropylene, Rubber
Tape Backing Material
Polypropylene
Length
60 yd
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD PSTC28-00375-192-60-CLE
- Zoro #
- G315083054
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Tape Thickness
- 2.8 mil
- Width
- 3/8 in
- Length
- 60 yd
- Tape Core Diameter
- 3 in
Details
- Tape Adhesive
- Synthetic Rubber
- Tape Color
- Clear
- Material
- Polypropylene, Rubber
- Item
- Packing Tape
- Tape Backing Material
- Polypropylene
- Tape Tensile Strength
- 94.8 lb/in
- Message
- No Message
- Series
- PSTC28
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.