PSTC28 Tensile Strapping Tape For Palletizing 3 in. x 60 yds, 24PK

  • Mfr # WOD PSTC28-03000-24-60-RUS

  • Zoro # G315082996


product price:  $189.99
/pk 24, $7.92/ea
Free Shipping & Returns

Key Features

Tape Adhesive
Rubber
Tape Thickness
2.8 mil
Material
Polypropylene
Grit Size
3 inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WOD PSTC28-03000-24-60-RUS
Zoro #
G315082996
UPC #
-
Country of Origin
Italy

Dimensions

Tape Thickness
2.8 mil
Width
3 in (72 mm)
Grit Size
3 inch

Details

Tape Adhesive
Rubber
Tape Color
Rust
Material
Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.