Shop WOD TAPE

PSTC28 Tensile Strapping Tape For Palletizing 3 in. x 60 yds, 24PK

  • Mfr # WOD PSTC28-03000-24-60-WHI

  • Zoro # G315083009


product price:  $197.99
/pk 24, $8.25/ea
Free Shipping & Returns

Key Features

Tape Adhesive
Synthetic Rubber
Tape Thickness
2.8 mil
Material
Polypropylene, Rubber
Message
No Message
Length
60 yd
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WOD PSTC28-03000-24-60-WHI
Zoro #
G315083009
UPC #
-
Country of Origin
Italy

Dimensions

Tape Thickness
2.8 mil
Width
3 in
Length
60 yd
Tape Core Diameter
3 in

Details

Tape Adhesive
Synthetic Rubber
Tape Color
White
Material
Polypropylene, Rubber
Message
No Message
Item
Packing Tape
Series
PSTC28
Tape Backing Material
Tensilized Polypropylene
Tape Tensile Strength
94.8 lb/in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.