Shop WOD TAPE
See all product information
Create Account
PSTC28 Tensile Strapping Tape For Palletizing 3/4 in. x 60 yds, 96PK
Mfr # WOD PSTC28-00750-96-60-CLE
Zoro # G015083064
product price:Â $227.99
/pk 96, $2.37/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Rubber
Tape Thickness
2.8 mil
Material
Polypropylene
Grit Size
3/4 inch
Tape Backing Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WOD PSTC28-00750-96-60-CLE
Zoro #
G015083064
UPC #
-
Country of Origin
Italy
Dimensions
Tape Thickness
2.8 mil
Grit Size
3/4 inch
Width
0.75 in
Details
Tape Adhesive
Rubber
Tape Color
Clear
Material
Polypropylene
Tape Backing Material
Plastic
Tape Paper Weight
Not Rated
Message
No Message
Item
Packing Tape
Tape Tensile Strength
Not Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.