Shop WOD TAPE
See all product information
PSTC28 Tensile Strapping Tape For Palletizing 3/4 in. x 60 yds, 96PK
Mfr # WOD PSTC28-00750-96-60-WHI
Zoro # G915082983
product price:Â $227.99
/pk 96, $2.37/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Rubber
Tape Thickness
2.8 mil
Grit Size
3/4 inch
Material
Polypropylene
Tape Tensile Strength
Not Rated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WOD PSTC28-00750-96-60-WHI
Zoro #
G915082983
UPC #
-
Country of Origin
Italy
Dimensions
Tape Thickness
2.8 mil
Grit Size
3/4 inch
Width
0.75 in
Details
Tape Adhesive
Rubber
Tape Color
White
Material
Polypropylene
Tape Tensile Strength
Not Rated
Message
No Message
Tape Paper Weight
Not Rated
Tape Backing Material
Polypropylene
Item
Packing Tape
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.