
PSTC28 Tensile Strapping Tape For Palletizing 3/8 in. x 60 yds, 192PK
Mfr # WOD PSTC28-00375-192-60-BLA
Zoro # G915082990
product price:Â $283.99
/pk 192, $1.48/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Rubber
Tape Thickness
2.8 Mil
Grit Size
3/8 inch
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WOD PSTC28-00375-192-60-BLA
Zoro #
G915082990
UPC #
-
Country of Origin
Italy
Dimensions
Tape Thickness
2.8 Mil
Grit Size
3/8 inch
Width
3/8 inch (9mm)
Details
Tape Adhesive
Rubber
Tape Color
Black
Material
Polypropylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.