Shop WOD TAPE
See all product information
PSTC28 Tensile Strapping Tape For Palletizing 1/2 in. x 60 yds, 144PK
Mfr # WOD PSTC28-00500-144-60-RUS
Zoro # G115082974
product price:Â $258.99
/pk 144, $1.80/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Rubber
Tape Thickness
2.8 mil
Grit Size
1/2 inch
Material
Polypropylene
Tape Backing Material
Polypropylene
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WOD PSTC28-00500-144-60-RUS
Zoro #
G115082974
UPC #
-
Country of Origin
Italy
Dimensions
Tape Thickness
2.8 mil
Width
1/2 in
Grit Size
1/2 inch
Details
Tape Adhesive
Rubber
Tape Color
Rust
Material
Polypropylene
Tape Backing Material
Polypropylene
Item
Packing Tape
Message
No Message
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.