PWTB10 Heavy Duty Pipe Wrap Tape SPVC White 49 in. x 33 yds

  • Mfr # WOD PWTW10-49000-LOG-33-WHI

  • Zoro # G915083119


product price:  $371.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
SPVC
Thickness
10 Mil
Color
White
Backing Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WOD PWTW10-49000-LOG-33-WHI
Zoro #
G915083119
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
49 inch
Thickness
10 Mil

Details

Material
SPVC
Color
White
Backing Material
Rubber

Description

WOD PWTB10 is is a 10 mil SPVC pipe wrap/surface protection tape that is highly resistant to sun, water, oil, acids, alkalies, and corrosive chemicals. It comes wound on a 1-1/2" core. Provides electrical protection and protects pipe joints and conduit couplings for overhead or direct buried applications. Designed to be wrapped around itself on a pipe. Bacteria, fungus and abrasion resistant. Flame retardant.

Product Applications

  • Highly resistant to sun, water, oil, acids, alkalies and corrosive chemicals
  • Bacteria and fungus resistant
  • Abrasion resistant

Technical Properties

  • Adhesive: Synthetic Rubber How are adhesives different?
  • Carrier/Backing: soft polyvinyl chloride (SPVC) film
  • Thickness: 10 mils (carrier, adhesive) What is mil thickness?
  • Adhesion: 12 ounces per inch (to stainless steel test panel)
  • Tensile Strength: 20 pounds per inch (longitudinal)
  • Dielectric Strength: 1000 Volts
  • Service/Operating Temperature: up to 176°F
  • Elongation: 276%
  • Water absorption rate: 0.290 maximum (25°C, 24 hours)
  • Core: 1-1/2" Diameter for HVAC industry

Additional Information

Alternative to: 3M 50; Achem PW10; Shurtape PW100 Permacel 306.

Note: Specifications are those given by manufacturers and are not tested for accuracy.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.