
RT5DOT-K6 Retroreflective Tape with ReflectiveStripe Red-White: 4 in. x 50 yds, 12PK
Mfr # WOD RT5DOT-K6-04000-12-50-RW
Zoro # G215068090
product price:Â $4,721.99
/pk 12, $393.50/ea
Free Shipping & Returns
Key Features
Color
6" Red/6" White
Width
4 inch
Thickness
8 Mil
Material
Polymeric
Adhesive Material
Acrylic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WOD RT5DOT-K6-04000-12-50-RW
Zoro #
G215068090
UPC #
-
Country of Origin
United States
Dimensions
Width
4 inch
Thickness
8 Mil
Details
Color
6" Red/6" White
Material
Polymeric
Adhesive Material
Acrylic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.