Shop WOD TAPE
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
RTC7 Engineering Grade Reflective Tape Silver 48 in. x 10 yds
- Mfr # WOD RTC7-48000-LOG-10-BLU
- Zoro # G115067735
product price:Â
$
515.99
/ea
Key Features
Color
Dark Blue
Width
48 inch
Thickness
6 mil
Material
Polyester
Adhesive Material
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD RTC7-48000-LOG-10-BLU
- Zoro #
- G115067735
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 48 inch
- Thickness
- 6 mil
Details
- Color
- Dark Blue
- Material
- Polyester
- Adhesive Material
- Acrylic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.