RTCS5 Engineering Grade Reflective Tape Stripe Safety Red-White: 2 in. x 50 yds, 18PK
- Mfr # WOD RTCS5-02000-18-50-RW
- Zoro # G515068608
product price:Â
$
2,217.99
/pk of 18, $123.22/ea
Free Shipping & Returns
Key Features
Color
Red & White
Thickness
8 mil
Material
Polymeric
Adhesive Material
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD RTCS5-02000-18-50-RW
- Zoro #
- G515068608
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 2 inch
- Thickness
- 8 mil
Details
- Color
- Red & White
- Material
- Polymeric
- Adhesive Material
- Acrylic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.