
RTCS5 Engineering Grade Reflective Tape Stripe Safety Red-White: 1 in. x 50 yds, 36PK
Mfr # WOD RTCS5-01000-36-50-RW
Zoro # G915068680
product price:Â $2,224.99
/pk 36, $61.81/ea
Free Shipping & Returns
Key Features
Color
Red & White
Thickness
8 Mil
Material
Polymeric
Adhesive Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WOD RTCS5-01000-36-50-RW
Zoro #
G915068680
UPC #
-
Country of Origin
United States
Dimensions
Width
1 inch
Thickness
8 Mil
Details
Color
Red & White
Material
Polymeric
Adhesive Material
Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.