
RTCS5 Engineering Grade Reflective Tape Stripe Safety Red-White: 3 in. x 50 yds, 12PK
Mfr # WOD RTCS5-03000-12-50-RW
Zoro # G115068619
product price:Â $2,109.99
/pk 12, $175.83/ea
Free Shipping & Returns
Key Features
Color
Red & White
Thickness
8 Mil
Material
Polymeric
Adhesive Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WOD RTCS5-03000-12-50-RW
Zoro #
G115068619
UPC #
-
Country of Origin
United States
Dimensions
Width
3 inch
Thickness
8 Mil
Details
Color
Red & White
Material
Polymeric
Adhesive Material
Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.