RTCS5 Engineering Grade Reflective Tape Stripe Safety Red-White: 30 in. x 50 yds

  • Mfr # WOD RTCS5-30000-LOG-50-RW

  • Zoro # G015068566


product price: $1,598.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Red & White
Thickness
8 Mil
Material
Polymeric
Adhesive Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WOD RTCS5-30000-LOG-50-RW
Zoro #
G015068566
UPC #
-
Country of Origin
United States

Dimensions

Width
30 inch
Thickness
8 Mil

Details

Color
Red & White
Material
Polymeric
Adhesive Material
Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.