Shop WOD TAPE
See all product information
Create Account
Strapping Tape, 2.8 mil Thick, 3 in Core Dia., Rust
- Mfr # WOD PSTC28-32600-LOG-60-RUS
- Zoro # G615083051
product price:Â
$
78.25
/ea
Key Features
Series
PSTC28
Tape Color
Rust
Message
No Message
Material
Polypropylene, Rubber
Tape Core Diameter
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD PSTC28-32600-LOG-60-RUS
- Zoro #
- G615083051
- UPC #
- -
- Country of Origin
- United States
- Series
- PSTC28
- Tape Color
- Rust
- Message
- No Message
- Material
- Polypropylene, Rubber
- Tape Backing Material
- Tensilized Polypropylene
- Tape Adhesive
- Synthetic Rubber
- Tape Tensile Strength
- 94.8 lb/in
- Item
- Strapping Tape
Dimensions
- Tape Core Diameter
- 3 in
- Width
- 32.6 in
- Tape Thickness
- 2.8 mil
- Length
- 60 yd
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.