Shop WOD TAPE
See all product information
Create Account
Strapping Tape, 5.5 mil Thick, 3 in W x 60 yd L, Clear, 16 PK
- Mfr # WOD UFST55-03000-16-60-CLE
- Zoro # G515082963
product price:Â
$
302.99
/pk of 16, $18.94/ea
Free Shipping & Returns
Key Features
Tape Backing Material
Polypropylene
Tape Adhesive
Rubber
Tape Thickness
5.5 mil
Tape Color
Clear
Size
3 inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD UFST55-03000-16-60-CLE
- Zoro #
- G515082963
- UPC #
- -
- Country of Origin
- Italy
- Tape Backing Material
- Polypropylene
- Tape Adhesive
- Rubber
- Tape Color
- Clear
- Item
- Strapping Tape
Dimensions
- Tape Thickness
- 5.5 mil
- Width
- 3 in
- Size
- 3 inch
- Length
- 60 yd
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.