Shop WOD TAPE
See all product information
Create Account
Strapping Tape, 2.8 mil Thick, 3 in Core Dia., White
- Mfr # WOD PSTC28-32600-LOG-60-WHI
- Zoro # G415083039
product price:Â
$
78.25
/ea
Key Features
Tape Color
White
Width
32.6 in
Material
Polypropylene, Rubber
Length
60 yd
Tape Backing Material
Tensilized Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD PSTC28-32600-LOG-60-WHI
- Zoro #
- G415083039
- UPC #
- -
- Country of Origin
- United States
- Tape Color
- White
- Material
- Polypropylene, Rubber
- Item
- Strapping Tape
- Tape Backing Material
- Tensilized Polypropylene
- Tape Tensile Strength
- 94.8 lb/in
- Tape Adhesive
- Synthetic Rubber
- Series
- PSTC28
- Message
- No Message
Dimensions
- Width
- 32.6 in
- Length
- 60 yd
- Tape Thickness
- 2.8 mil
- Tape Core Diameter
- 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.