Shop WOD TAPE

Tape Dispenser, 1 in Max. Tape Width, Plastic, 24 PK

  • Mfr # WOD ATGDRW-24

  • Zoro # G715082886


product price:  $1,321.99
/pk 24, $55.08/ea
Free Shipping & Returns

Key Features

Material
Plastic
Basic Power Source
Manual
For Maximum Tape Width
1 in
Manufacturer Model No
WOD ATGDRW-24
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WOD ATGDRW-24
Zoro #
G715082886
UPC #
-
Country of Origin
Italy

Dimensions

For Maximum Tape Width
1 in

Details

Material
Plastic
Item
Tape Dispenser
Basic Power Source
Manual
Manufacturer Model No
WOD ATGDRW-24

Description

Dispenses 1/4 in, 3/8 in, 1/2 in, and 3/4 in. Wide on 1 in. Case of 24

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.