Shop WOD TAPE

Tape Dispenser, 2 in Max. Tape Width, Plastic

  • Mfr # WOD CSTD2HD-1

  • Zoro # G215076323


product price:  $19.59
/ea

Key Features

Material
Plastic
Width
2 in
Basic Power Source
Manual
For Use With
Packaging Tape
For Maximum Tape Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WOD CSTD2HD-1
Zoro #
G215076323
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
2 in
For Maximum Tape Width
2 in

Details

Material
Plastic
Basic Power Source
Manual
Item
Tape Dispenser
For Use With
Packaging Tape
Manufacturer Model No
WOD CSTD2HD-1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.