Shop WOD TAPE
See all product information
Create Account
Tape Dispenser, 3.15 in Max. Tape Width, 3 in Tape Core Dia., Plastic
- Mfr # WOD DA080-1
- Zoro # G515076399
product price:Â
$
3,147.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Basic Power Source
Manual
For Use With
Packing Tape, Self Adhesive Tapes, Strapping Tape, Transparent Office Tape
Tape Dispensing Length - Minimum
1.6 in
For Tape Core Diameter
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD DA080-1
- Zoro #
- G515076399
- UPC #
- -
- Country of Origin
- United States
- Material
- Plastic
- Item
- Tape Dispenser
- Basic Power Source
- Manual
- For Use With
- Packing Tape, Self Adhesive Tapes, Strapping Tape, Transparent Office Tape
Description
For up to 2 in