TETR4 Tamper Evident Tape OPENED VOID Invisible Legend 1 in. x 55 yds, 48PK

  • Mfr # WOD TETR4-01000-48-55-RED

  • Zoro # G215082881


product price:  $507.99
/pk 48, $10.58/ea
Free Shipping & Returns

Key Features

Tape Adhesive
Acrylic
Tape Thickness
3.9 Mil
Tape Color
Red
Material
Polyester
Grit Size
1 inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WOD TETR4-01000-48-55-RED
Zoro #
G215082881
UPC #
-
Country of Origin
Canada

Dimensions

Tape Thickness
3.9 Mil
Width
1 inch (24mm)
Grit Size
1 inch

Details

Tape Adhesive
Acrylic
Tape Color
Red
Material
Polyester

Description

WOD TETRB4 is Tamper Evident Security Carton Sealing Polyester Tape that is designed with non reusable acrylic adhesive to leave security evidence on the box or container post removal. With a two layers design, this non-surface printed tape has "OPENED VOID" hidden message drafted to appear post removal. This tamper evident tape secures your dispatched merchandise and ensures that they are safe in the box or container.

The hidden imprinted message deters thieves and helps you track and source all forms of tampering misconduct. This security system forms goodwill between the customer and the retailer. The high quality material used in this tape makes it durable and helps withstand critical applications. A pair of scissors or a Dispenser is required to dispense this tape accurately in the desired size.

Product Applications

  • Tape is durable and helps withstand critical applications to support transit
  • Transportation of high cost or sensitive items
  • Industries with sensitive packages - Pharmaceuticals, Electronics, Medical, Crime Evidence

Technical Properties

  • Adhesive: Solvent based acrylic How are adhesives different?
  • Carrier/Backing: Polyester (PET) film
  • Thickness: 3.9 mils (carrier, adhesive) What is mil thickness?
  • Adhesion: 35 ounces per inch (to stainless steel test panel)
  • Core: 3" Diameter

Additional Information

Note: Custom printed tamper evident tape (legend and/or surface printed). Call or E-mail us now for Details!

Note: Specifications are those given by manufacturers and are not tested for accuracy.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.