Shop WOD TAPE
See all product information
TFE46WL PTFE Fiberglass Cloth Teflon Tape Self Wound: 3 in. x 36 yds, 12PK
Mfr # WOD TFE46SW-03000-12-36-BRO
Zoro # G215080696
product price:Â $2,264.99
/pk 12, $188.75/ea
Free Shipping & Returns
Key Features
Color
Brown
Tape Adhesive
Silicone
Tape Thickness
8.4 Mil
Material
Fiberglass Cloth
Width
3 inch (72mm)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WOD TFE46SW-03000-12-36-BRO
Zoro #
G215080696
UPC #
-
Country of Origin
United States
Dimensions
Tape Thickness
8.4 Mil
Width
3 inch (72mm)
Details
Color
Brown
Tape Adhesive
Silicone
Material
Fiberglass Cloth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.