Shop WOD TAPE

TFE46WL PTFE Fiberglass Cloth Teflon Tape With Liner: 36 in. x 36 yds

  • Mfr # WOD TFE46WL-36000-LOG-36-BRO

  • Zoro # G715080677


product price:  $2,026.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Brown
Tape Adhesive
Silicone
Tape Thickness
8.4 Mil
Material
Fiberglass Cloth
Width
36 inch (925mm)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WOD TFE46WL-36000-LOG-36-BRO
Zoro #
G715080677
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
8.4 Mil
Width
36 inch (925mm)

Details

Color
Brown
Tape Adhesive
Silicone
Material
Fiberglass Cloth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.