
WGT06P Double Sided PE Foam Tape : 59 in. x 150 ft.
Mfr # WOD WGT06P-59000-LOG-150-BLA
Zoro # G115079981
product price:Â $1,211.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Tape Color
Black
Imperial Tape Width
59 inch (1500mm) LOG
Tape Thickness
31 Mil
Tape Backing Material
PE Foam
Tape Adhesive
Acrylic and Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WOD WGT06P-59000-LOG-150-BLA
Zoro #
G115079981
UPC #
-
Country of Origin
Italy
Dimensions
Imperial Tape Width
59 inch (1500mm) LOG
Tape Thickness
31 Mil
Details
Tape Color
Black
Tape Backing Material
PE Foam
Tape Adhesive
Acrylic and Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.