Shop WOD TAPE
See all product information
Create Account
WOD PSTC38 Heavy Duty Tensile Strapping Tape For Palletizing 32.6 in. x 60 yds
- Mfr # WOD PSTC38-32600-LOG-60-CLE
- Zoro # G015082975
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Width
32.6 in
Tape Color
Clear
Material
Polypropylene, Rubber
Tape Adhesive
Synthetic Rubber
Length
60 yd
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD PSTC38-32600-LOG-60-CLE
- Zoro #
- G015082975
- UPC #
- -
- Country of Origin
- United States
- Tape Color
- Clear
- Material
- Polypropylene, Rubber
- Tape Adhesive
- Synthetic Rubber
- Message
- No Message
- Tape Tensile Strength
- 149 lb/in
- Series
- PSTC38
- Tape Backing Material
- Tensilized Polypropylene
- Item
- Strapping Tape
Dimensions
- Width
- 32.6 in
- Length
- 60 yd
- Tape Thickness
- 3.8 mil
- Tape Core Diameter
- 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.