Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Charger, 18V, 6 ft. Cable dia.

  • Mfr # 4798

  • Zoro # G1809512


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Type
Battery Charger
Push Rod Length (Ft.)
Reel Not Included
Push Rod Length
Reel Not Included
Voltage
18 V
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4798
Zoro #
G1809512
UPC #
-
Country of Origin
Germany

Dimensions

Push Rod Length (Ft.)
Reel Not Included
Push Rod Length
Reel Not Included
Overall Width
3 in
Overall Length
4 in
Cable Dia. (In.)
6 ft
Overall Height (In.)
7 in
Overall Width (In.)
3 in
Overall Length (In.)
4 in
Overall Height
7 in

Details

Item
Battery Charger
Type
Battery Charger
Voltage
18 V
Power Source
Cordless
Operating Temp. (F)
32 Degrees to 104 Degrees F
Waterproof
No
Features
Power Supply for The VIS Cameras
Includes
Power Supply, 6 ft Cord
Camera Type
Push Rod Inspection
Construction
Plastic With Electronic Components
Cable Type
Abrasion Resistant, Flexible
Monitor System
Laptop (Not Included)
Cable Connection
6 ft
Connector Type
Plug-In
For Use With
Wohler Vis 2XX, Wohler Vis 3XX
Battery Type
Li-Ion
Maximum Operating Temperature
104 Degrees F
Product Type
Power Supply
Minimum Operating Temperature
32 Degrees F
Material
Plastic with Electronic Components
Compatible Manufacturer Model Number
VIS 200, VIS 250, VIS 300, VIS 350

Description

Battery Charger, Product Type Power Supply, Compatible Manufacturer Model Number VIS 200, VIS 250, VIS 300, VIS 350, For Use With Wohler Vis 2XX, Wohler Vis 3XX, Monitor System Laptop (Not Included), Battery Type Li-Ion, Cable Connection 6 ft, Cable Type Abrasion Resistant, Flexible, Camera Type Push Rod Inspection, Connector Type Plug-In, Includes Power Supply, 6 ft Cord, Material Plastic with Electronic Components, Maximum Operating Temperature 104 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.