Inspection Camera, 1 3/8-2" Thick
Mfr # 11755
Zoro # G022605112
product price: $19,229.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11755
Zoro #
G022605112
UPC #
-
Country of Origin
Germany
Description
Inspection Camera, Product Type Inspection Camera Kit, Maximum Pipe Capacity 6 in, Minimum Pipe Capacity 3 in, Cable/Push Rod Length 200 ft, Camera Type Self-Leveling, Display Size 7 in, Display Type TFT Widescreen, Display Interface Touchscreen, Data Transmission Thumb Drive, Wifi, Tool Series VIS 750 HD, Camera Diameter 1.5 in, Resolution 1,280 x 720, Power Source Li-Ion Battery, Number of Batteries Included 1, Compatible Manufacturer Model Number Not Applicable, Battery Type Li-Ion Battery
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.