Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inspection Camera, 1 3/8-2" Thick

  • Mfr # 11775

  • Zoro # G622605253


product price: $21,099.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11775
Zoro #
G622605253
UPC #
-
Country of Origin
Germany

Description

Inspection Camera, Product Type Inspection Camera Kit, Maximum Pipe Capacity 6 in, Minimum Pipe Capacity 3 in, Cable/Push Rod Length 200 ft, Camera Type Self-Leveling, Display Size 7 in, Display Type TFT Widescreen, Display Interface Touchscreen, Data Transmission Thumb Drive, Wifi, Tool Series VIS 750 PLUS, Camera Diameter 1 in, 1.5 in, Resolution 1,280 x 720, Power Source Li-Ion Battery, Number of Batteries Included 1, Compatible Manufacturer Model Number Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.