Shop WOHLER
See all product information
Create Account
Inspection Camera w / Locator
- Mfr # 11658
- Zoro # G923649567
product price:Â
$
5,573.99
/ea
Free Shipping & Returns
Key Features
Tilt Sensing
Included
Maximum Pipe Capacity
6 in
Camera Head Locator
Included
Display Interface
Control Panel
Camera Type
Fixed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11658
- Zoro #
- G923649567
- UPC #
- -
- Country of Origin
- Germany
- Item
- Pipe Inspection Camera
- Tilt Sensing
- Included
- Maximum Pipe Capacity
- 6 in
- Camera Head Locator
- Included
- Display Interface
- Control Panel
- Camera Type
- Fixed
- Resolution
- 1024 X 600
- Data Transmission
- USB
- Distance Counting
- Yes
- Tool Series
- VIS 260 PLUS
- Product Type
- Camera Reel and Monitor Systems
- Power Source
- Li-Ion Battery
- Number of Batteries Included
- 1
- Display Type
- TFT
- Minimum Pipe Capacity
- 2 in
Dimensions
- Cable/Push Rod Length
- 100 ft
- Display Size
- 7 in
- Camera Diameter
- 1 in
Description
Pipe Inspection Camera, Maximum Pipe Capacity 6 in, Minimum Pipe Capacity 2 in, Cable/Push Rod Length 100 ft, Camera Type Fixed, Display Size 7 in, Display Type TFT, Display Interface Control Panel, Data Transmission USB, Tool Series VIS 260 PLUS, Camera Diameter 1 in, Resolution 1024 X 600, Distance Counting Yes, Number of Batteries Included 1, Compatible Manufacturer Model Number Not Applicable, Camera Head Locator Included
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.