Shop All RH Meters & Thermohygrometers
Wohler
Penetration Temperature Probe
Mfr # 6629
Zoro # G5271481
product price: $75.55
/ea
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (C) -40 Degrees to 37.2 Degrees
- Temp. Range (F) -32 Degrees to 1202 Degrees
- Primary Measuring Element Thermocouple
- Probe Wire Length 1 ft 6 in
- Probe Temp. Measuring Element K Thermocouple
Product Information
- Brand Wohler
- MFR # 6629
- Zoro # G5271481
- Country of Origin Taiwan, Province of China
- Category RH Meters & Thermohygrometers
Dimensions
Probe Wire Length | 1 ft 6 in |
Cable Length | 1 ft 6 in |
Details
Description
Penetration Temperature Probe, Type K, Grounded, For Application Solid and Semi-Solid, Mini Plug, Cable Length 1 ft 6 in, -32 Degrees to 1,202 Degrees F/-35 Degrees to 600 Degrees C, Thermocouple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOHLER Paper, Printer, PK10 (4145)
- TRIPLETT IR Therm, SingleDot, -58 to 1112F (IRT227)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 60 psi/kg/cm2, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-901-60-psi/kg/cm2)
- EXTECH EMF/ELF Gauss Meter, 30Hz to 300Hz (EMF510)
- WOHLER Dew Point Indicator (6808)
- OAKTON Indoor Analog Hygrometer, -22 to 122 F (WD-35700-20)
- EXTECH Clock Digital Hygrometer, 23 to 122 F (CTH10A)
- GENERAL TOOLS Pocket Heat Monitor, 32 to 122 Degrees F (SAM800IND)
- TEST PRODUCTS INTERNATIONAL Digital Psychrometer, -40 to 122F Range (597C1)
- PCE INSTRUMENTS Climate Meter, -4 to 158°F (PCE-444)
- REED INSTRUMENTS Heat Stress Monitor, LCD (R6200)
- Wohler RH Meters & Thermohygrometers