Zoro Homepage

Thermometer, LCD, 27 mm, Thermocouple

  • Mfr # 6622

  • Zoro # G5271463


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Thermometer Item
Thermocouple Thermometer
Thermometer Thermocouple Type
Type J, Type K, Type T
Number of Inputs
2
Probe Connector
Permanent
Temp. Range (F)
-328 Degrees to 1202 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6622
Zoro #
G5271463
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Display Height
27 mm
Display Width
27 mm
Digit Height
8 mm
Manufacturer Warranty Length
1 yr
Display Size
27 mm H x 27 mm W

Details

Thermometer Item
Thermocouple Thermometer
Thermometer Thermocouple Type
Type J, Type K, Type T
Number of Inputs
2
Probe Connector
Permanent
Temp. Range (F)
-328 Degrees to 1202 Degrees
Temp. Range (C)
-200 Degrees to 650 Degrees
Accuracy
+/-0.3% +0.7 Degrees F (J: -200 Degrees to 1,400 Degrees F), +/-0.3% +0.7 Degrees F (K: -200 Degrees to 2,500 Degrees F), +/-0.3% +0.7 Degrees F (T: -200 Degrees to 734 Degrees F)
Display
LCD
Battery Type
(1) 9V
Features
Two Displays, Backlight, Time and Date Stamp
Includes
(2) Surface Probes (Type K), Battery, Plastic Carrying Case
Calibration Certificate Included
No
Interface
USB
Data Hold
Yes
Memory
Min/Max
Data Logging
No
Item
Thermocouple Thermometer
Resolution
Type J: 0.1 Degrees F/1 Degrees F, Type K: 0.1 Degrees F/1 Degrees F, Type: 0.1 Degrees F
Auto Power Off
No
Sampling Rate
Continuous
Sensor Type
Thermocouple
Display Type
LCD
Number of Channels
1
Includes Wireless Transmission
No
Backlit
Yes
For Thermistor Type
KJT Thermocouple
Temperature Range
-328 Degrees to 1,202 Degrees F/-200 Degrees to 650 Degrees C (Thermocouple), -328 Degrees to 2,498 Degrees F/-200 to 1,370 Degrees C (RTD)
Number of Digits
4
Temperature Meter Type
Thermocouple Temperature Meter with Data Output and Min/Max
RTD Temperature Range F
-328 Degrees to 2,498 Degrees F
For Thermocouple Type
Type K
Thermocouple Temperature Range C
-200 Degrees to 650 Degrees C
Includes NIST-Traceable Certificate
No
Humidity Range
0% to 85%
Data Output Type
USB
Included Probes
(2) Surface Probes
Functions
Degrees F/ Degrees C Switchable, Display of Differential Temperatures, Min/Max Memory, Run / Hold Function
Thermocouple Temperature Range F
-328 Degrees to 1,202 Degrees F
Includes Batteries
Yes
Power Source Details
(1) 9V Battery
RTD Temperature Range C
-200 Degrees to 1,370 Degrees C
Digital Display
27 mm H x 27 mm W Display with 4-Digit Backlit LCD - 8 mm Digit Height

Description

Thermocouple Thermometer, Thermocouple, Number of Channels 1, Includes NIST-Traceable Certificate No, Accuracy +/-0.3 Percent +0.7 Degrees F (J: -200 Degrees to 1,400 Degrees F), +/-0.3 Percent +0.7 Degrees F (K: -200 Degrees to 2,500 Degrees F), +/-0.3 Percent +0.7 Degrees F (T: -200 Degrees to 734 Degrees F), -328 Degrees to 1,202 Degrees F/-200 Degrees to 650 Degrees C (Thermocouple), -328 Degrees to 2,498 Degrees F/-200 to 1,370 Degrees C (RTD), (1) 9V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.