Zoro Homepage

Large Display Digital Clamp Meter

  • Mfr # 551008

  • Zoro # G512330333


product price: $37.19
/ea

Key Features

AC Current Range
2/20/200/600A±(3.0% +10)
Max. DC Volts
200mV/2/20/200/600V±(1% +2)
Max. AC Volts
2/20/200/600V±(1.2% +5)
Max. Resistance
200Ω/2kΩ/20kΩ/200kΩ/2MΩ/20MΩ±(2.0% +5)
Diode Test
1.5V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
551008
Zoro #
G512330333
UPC #
-
Country of Origin
China

Details

Item
Digital Clamp Meter
AC Current Range
2/20/200/600A±(3.0% +10)
Max. DC Volts
200mV/2/20/200/600V±(1% +2)
Max. AC Volts
2/20/200/600V±(1.2% +5)
Max. Resistance
200Ω/2kΩ/20kΩ/200kΩ/2MΩ/20MΩ±(2.0% +5)
Diode Test
1.5V
Standards
CE Approval
Battery Type
2*AAA

Description

Measure current without breaking the circuit withtheWokin Digital Clamp Multimeter. Featuring a low battery indicator and auto power off, you can trust your meter to stay powered when you need it. The data-hold mode allows for precise readings, making this the perfect tool for any professional electrician.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.