Shop All Furniture Parts
Wolfcraft
Wolfcraft 3110405 0.37 in. Mushroom Head Oak Button
Mfr # 5070826
Zoro # G103978494
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wolfcraft
- MFR # 5070826
- Zoro # G103978494
- Country of Origin China
- Category Furniture Parts
Description
Features
- Shape: Round
- Material: Oak
- Product Type: Button Plug
- Diameter: 1/2 in.
- Color Coding: Natural
- Sanded
- Unfinished
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENNA HOME Lightweight PEVA Shower Liner, Clear (LPRLKKL)
- MANTUA Bed Base, Metal, King Size, 7.5" H, Black (J75MB66 BC)
- SAFAVIEH 4 x 6 ft. Small Rectangle Shag and Flokati Red Hand Tufted Rug (SG851R-4)
- ACURITE Large Digital Clock W/ Indoor Temperature, 14.5" (75159M)
- TRUE Hinge Kit (870837)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4in H x 4in Dia, Stained Cherry Hardwood, Sofa and Chair Bun Foot Leg (3P5.11.00071)
- TRUE Switch, Defrost Termination (800315)
- TUUCI 6.5 ft Square Satin Rib Set (K100001-6.5S-SAT)
- COMPONENT HARDWARE Stainless Steel Drawer Pan 20" W x 20" L (S81-2020-C)
- DUKE Thermostat Knob (223590)
- TRUE Cutting Board, Poly, 72" x 8-7/8" x 1/2" (812310)
- Wolfcraft Furniture Parts