Fusee Holder, Black, Ballistic Nylon (Discontinued)
- Mfr # FH-HR-3111-BK
- Zoro # G8355916
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FH-HR-3111-BK
Zoro #
G8355916
UPC #
-
Country of Origin
United States
Dimensions
Height
3 in
Width
3 in
Length
12 in
Details
Item
Fusee Holder
Material
Ballistic Nylon
Standards
NFPA 1977
Color
Black
Features
MOLLE pouch that accepts 6 or more 1/2 hour fussees and secures them with a bungee lock for a one hand operation on the belt.
Description
Fusee Holder, Black, Material Ballistic Nylon, Height 3 in, Width 3 in, Length 12 in, Standards NFPA 1977
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.