Zoro Homepage

Air Horn Compressor

  • Mfr # 400-C

  • Zoro # G1036646


product price: $18.19
/ea

Key Features

Type
Direct Drive
Length (In.)
4 1/2 in
Dia. (In.)
2 1/2 in
Voltage
12 V DC
Pressure (PSI)
12 to 14 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-C
Zoro #
G1036646
UPC #
080217994019
Country of Origin
China

Dimensions

Length (In.)
4 1/2 in
Dia. (In.)
2 1/2 in
Overall Diameter
2 1/4 in
Overall Length
4 1/2 in
Overall Height
4 1/2 in

Details

Item
Direct Drive Compressor
Type
Direct Drive
Voltage
12 V DC
Pressure (PSI)
12 to 14 psi
Finish
Chrome Plated
Mounting
Bolt on
For Use On
3FHU9, 3FHV1, And 3FHV2
For Use With
Direct Drive Air Horns
Material
Plastic
Includes
Mounting Hardware
Color
Black, Silver
Current
16 A
Operating Air Pressure - Maximum
12 psi
Operating Air Pressure - Minimum
10 psi
Compatible with Manufacturer Model Number
400, 417, 418
Product Type
Horn Compressor
Compatible Manufacturer Part Number
400, 417, 418
Compatible Manufacturer Model Number
400, 417, 418
Compatible with Manufacturer Model No.
400, 417, 418
Compatible with Mfr. Model No.
400, 417, 418
For Use with Mfr Model Number
400, 417, 418
For Use With Mfr. Model Number
400, 417, 418
Operating Voltage
12 V DC
Compatible Pump Manufacturer Part Number
400, 417, 418
Compatible Mfr. Model Number
400, 417, 418

Description

Air Horn Compressor, Direct Drive, Length 4 1/2 In., Dia. 2 1/2 In., Material Steel, Pressure 12 To 14 PSI, Voltage 12 DC, For Use With Direct Drive Air Horns, For Use On 3FHU9, 3FHV1, And 3FHV2, Includes Mounting Bolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.