Zoro Homepage

Air Pressure Switch

  • Mfr # PS-1

  • Zoro # G1143676


product price: $27.59
/ea

Key Features

Type
1/8 in NPT
Length (In.)
1 3/4 in
Dia. (In.)
1 in
For Use On
3FHW1 Replacement Air Pressure Switch, On-Board Air Systems
Amps
25 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-1
Zoro #
G1143676
UPC #
080217101004
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
1 3/4 in
Dia. (In.)
1 in
Overall Diameter
1 in
Overall Length
1 3/4 in
Overall Height
1 3/4 in

Details

Item
Pressure Switch
Type
1/8 in NPT
For Use On
3FHW1 Replacement Air Pressure Switch, On-Board Air Systems
Amps
25 A
Includes
Pressure Switch
Material
Metal, Plastic
Pressure (PSI)
80 to 110 psi
Finish
Unfinished
For Use With
1/4 in Push-On Male Terminals
Voltage
12 V DC
Color
Yellow
Operating Air Pressure - Maximum
110 psi
Compatible with Manufacturer Model Number
840
Operating Air Pressure - Minimum
80 psi
Current
25 A
Product Type
Horn Compressor Switch
Compatible Manufacturer Part Number
840
Compatible Manufacturer Model Number
840
Compatible with Manufacturer Model No.
840
Compatible with Mfr. Model No.
840
For Use with Mfr Model Number
840
For Use With Mfr. Model Number
840
Operating Voltage
12 V DC
Compatible Pump Manufacturer Part Number
840
Compatible Mfr. Model Number
840

Description

Air Pressure Switch, 1/8 In. NPT, Length (In.) 1-3/4, Dia. (In.) 1, Material Metal and Plastic, Finish Metal, Pressure (PSI) 80 To 110, 3.5 Amps, Voltage 12 DC, For Use With 1/4 In. Push-On Male Terminals, For Use On 3FHW1 Replacement Air Pressure Switch, Includes One Pressure Swich

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.