Apollo 8 LED Light Bar Green Lens, Green, 12 to 60V DC, Variable FPM, 7 in Dia., Permanent

  • Mfr # 3097PPM-G

  • Zoro # G6861547


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Power Source
12 to 60V DC
Lamp Life
50,000 hr.
Lens Material
Polycarbonate
Flashes per Minute
Variable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3097PPM-G
Zoro #
G6861547
UPC #
080217030977
Country of Origin
Taiwan, Province of China

Dimensions

Height
6 3/4 in
Overall Diameter
7 in
Depth
4 1/2 in
Width
6 3/4 in
Length
4 1/2 in
Diameter
4 1/2 in

Details

Item
Apollo 8 LED Light Bar Green Lens
Color
Green
Power Source
12 to 60V DC
Lamp Life
50,000 hr.
Lens Material
Polycarbonate
Flashes per Minute
Variable
Housing Material
Polycarbonate
Standards
SAE Class II
Features
360 Visibility, Easy Replacement, Maintenance Free
Voltage
12 to 60V DC
Includes
Permanent Screws
Wiring Connection - Vehicle Lighting
Pigtail
Base Material
Plastic
Number of Flash Patterns - Vehicle Lighting
8
Lighting Technology
LED
Lens Color
Green
Shape
Round
Number of Flash Patterns
8
Number of Bulbs
20
Current
1.37 A
Electrical Connection
Pigtail
Light Pattern
Flashing
Maximum Brightness
60 lm
Series
Apollo 8
Light Type
Flashing Beacon
Mount Style
Surface
Wire Exit
Bottom
Light Color
Green
Installation Type
Permanent
Current Drawn
1.37 A
Watts
20 W
Number of LEDs
20
Light Modes
Flashing
Mounting
Permanent
Light Output
60 Lumen
Operating Voltage
12 to 60V DC

Description

Strobe Light, Light Type Flashing Beacon, Light Color Green, Wattage 20 W, Lens Color Green, Shape Round, Light Pattern Flashing, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12 to 60V DC, Overall Length 4 1/2 in, Overall Diameter 7 in, Overall Height 6 3/4 in, Overall Depth 4 1/2 in, Maximum Brightness 60 lm, Series Apollo 8, Number of Flash Patterns 8, Includes Permanent Screws, Mount Style Surface, Base Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.