Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beep Beep Horn, Voltage 12, LA Bracket

  • Mfr # 370LA-12L2

  • Zoro # G0828091


product price: $34.69
/ea

Key Features

Type
Electric
Length (In.)
2 1/2 in
Width (In.)
4 3/4 in
Height (In.)
6 1/8 in
Dia. (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
370LA-12L2
Zoro #
G0828091
UPC #
080217370011
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
2 1/2 in
Width (In.)
4 3/4 in
Height (In.)
6 1/8 in
Dia. (In.)
5 in
Overall Diameter
5 in
Overall Height
2 in
Overall Length
2 1/2 in
Overall Width
4 3/4 in

Details

Item
Electric Horn
Type
Electric
For Use On
Commercial And Industrial Equipment Including Fork Lifts, Hi-Low Lifts, And Inside Or Outside Equipment
Mounting
Bracket Mount
Finish
Painted
For Use With
18 Gauge Wire, 20 Amp Fuse And Horn Switch
Material
Metal
Decibels (dB)
115 dB @ 1 meter
Voltage
12V DC
Includes
L-Mounting Bracket
Features
Terminals Can Be Either Screw Type 1/4 in Push-On or Two Terminals Per Pole Using A Screw Post and 1/4 in Push-On
Color
Black
Mount Type
Bracket
Series
370
Sound Level - Maximum
115 dBA
Horn Operation
Electric
Number of Horns
1
Compatible Vehicle Type
Material Handling Equipment
Tone Type
High Tone
Frequency
345 Hz
Current
4 A
Standards
UL Listed
Operating Voltage
12V DC

Description

Industrial Horn, Electric, Length 2 1/2 In., Width 4 3/4 In., Height 6 1/8 In., Dia. 5 In., Material Steel, Finish Black Painted, Decibels 115 dB, Voltage 12 DC, For Use With 18 Gauge Wire, 20 Amp Fuse And Horn Switch, For Use On Commercial And Industrial Equipment Including Fork Lifts, Hi-Low Lifts, And Inside Or Outside Equipment, Includes Full Length L-Mounting Bracket and Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.