Zoro Homepage

Dual Trumpet Horn, Electric, 8 In W, 125 dB

  • Mfr # 125

  • Zoro # G0707664


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Type
Electric
Length (In.)
18 1/2 in
Width (In.)
8 in
Height (In.)
4 1/2 in
Finish
Painted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125
Zoro #
G0707664
UPC #
080217001250
Country of Origin
China

Dimensions

Length (In.)
18 1/2 in
Width (In.)
8 in
Height (In.)
4 1/2 in
Overall Length
18 1/2 in
Overall Width
8 in
Overall Diameter
4 1/2 in
Overall Height
4 1/2 in

Details

Item
Electric Horn
Type
Electric
Finish
Painted
Voltage
12V DC
For Use On
Boats, Trucks And Vans
Mounting
Exterior Mount
Decibels (dB)
116 dB @ 1 meter
Material
Stainless Steel
Includes
Rubber Gaskets, Stainless Steel Mounting Hardware
Features
Designed for Any Environment, Does Not Require A Compressor or Hoses
Color
White
Compatible Vehicle Type
Trucks
Number of Horns
2
Current
8 A
Horn Operation
Electric
Tone Type
High Tone, Low Tone
Mount Type
Bracket
Sound Level - Maximum
114 dB
Frequency
330 Hz, 408 Hz
Horn Type
Trumpet Horn
Operating Voltage
12V DC

Description

Dual Trumpet Horn, Electric, Length 18 1/2 In., Width 8 In., Height 4 1/2 In., Material Stainless Steel, Finish Polished, Exterior Mount Mounting, Decibels 125 dB, Voltage 12 DC, For Use On Truck And Marine, Includes Gasket and Stainless Steel Bolts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.