Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Solenoid Air Valve

  • Mfr # 804-EV

  • Zoro # G0906263


product price: $48.49
/ea

Key Features

Type
Universal
Length (In.)
3 in
Width (In.)
4 in
Height (In.)
3 in
Voltage
12 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-EV
Zoro #
G0906263
UPC #
080217008044
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
3 in
Width (In.)
4 in
Height (In.)
3 in
Overall Length
3 in
Overall Height
3 in
Overall Width
4 in
Overall Diameter
1/4 in

Details

Item
Electric Solenoid Air Valve
Type
Universal
Voltage
12 V DC
Includes
Mounting Hardware
For Use On
3FHV7, 3FHV8, And 3FHV9
Finish
Chrome Plated
Material
Metal
Color
Silver
Current
2.9 A
Product Type
Horn Valve
Operating Voltage
12 V DC

Description

Electric Solenoid Air Valve, Universal, Length 3 In., Width 4 In., Height 3 In., Material Metal, Finish Chrome, Voltage 12 DC, For Use On 3FHV7, 3FHV8, And 3FHV9, Includes 1/4 In O.D. Brass Fittings and Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.