Wolo

High Tone Disc Horn, Electric


product price: $10.45
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Electric
  • Width (In.) 2 in
  • Dia. (In.) 3 3/4 in
  • Material Steel
  • Finish Painted
See all product information

Product Information

Dimensions

Width (In.) 2 in
Dia. (In.) 3 3/4 in
Overall Height 3 3/4 in
Overall Diameter 3 3/4 in
Overall Length 3 3/4 in
Overall Width 2 in

Details

Item Electric Horn
Type Electric
Material Steel
Finish Painted
Includes Electrical Terminal, Mounting Bracket, Mounting Hardware
For Use On Cars, Trucks and Vans
Mounting Under Hood
Decibels (dB) 115 dB @ 1 meter
Voltage 12V DC
Color Black
Features 2 Terminal Type, Designed for Any Environment
Current 4.5 A
Compatible Vehicle Type Passenger Vehicles
Mount Type Bracket
Horn Operation Electric
Tone Type High Tone
Sound Level - Maximum 115 dB
Horn Type Disc Horn
Frequency 420 Hz
Standards CEE-ECE
Number of Horns 1

Description

High Tone Disc Horn, Electric, Width 2 In., Dia. 3 3/4 In., Material Steel, Finish Black Painted, Decibels 115 dB, Voltage 12 DC, For Use On Cars, Trucks And Vans, Includes Universal Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.