Zoro Homepage

High Tone Extra Loud Replacement Horn

  • Mfr # 385-2T

  • Zoro # G1573512


product price: $11.65
/ea

Key Features

Type
Electric
Length (In.)
3 1/8 in
Width (In.)
3 3/4 in
Height (In.)
3 1/2 in
Dia. (In.)
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385-2T
Zoro #
G1573512
UPC #
080217038522
Country of Origin
China

Dimensions

Length (In.)
3 1/8 in
Width (In.)
3 3/4 in
Height (In.)
3 1/2 in
Dia. (In.)
3 1/2 in
Overall Length
3 1/8 in
Overall Height
3 1/2 in
Overall Width
3 3/4 in
Overall Diameter
3 1/2 in

Details

Item
Electric Horn
Type
Electric
Finish
Painted
Voltage
12V DC
Decibels (dB)
116 dB @ 1 meter
Includes
Heavy Duty Mounting Bracket, Mounting Hardware, Wire Terminals
Amps
5 A
Material
Plastic, Steel
For Use On
Cars, Trucks and Vans
Mounting
Under Hood
Color
Black
Mount Type
Bracket
Fit Type
Universal
Current
5 A
Number of Horns
1
Tone Type
High Tone
Horn Operation
Electric
Standards
Patent No 6002324
Sound Level - Maximum
116 dB
Compatible Vehicle Type
Passenger Vehicles
Frequency
510 Hz
Operating Voltage
12V DC

Description

High Tone Extra Loud Replacement Horn, Electric, Length 3 1/8 In., Width 3 3/4 In., Height 3 1/2 In., Material Steel and Plastic, Finish Black Painted, Decibels 116 dB, Voltage 12 DC, For Use On Cars, Trucks And Vans, Includes Universal Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.