Zoro Homepage

LED Warning Light, Red, 12 to 100V DC, Variable FPM, 7 in Dia., Permanent

  • Mfr # 3070P-R

  • Zoro # G7469585


product price: $84.19
/ea
Free Shipping & Returns

Key Features

Color
Red
Lamp Life
50,000 hr
Lens Material
Polycarbonate
Flashes per Minute
Variable
Height
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3070P-R
Zoro #
G7469585
UPC #
080217030700
Country of Origin
Taiwan, Province of China

Dimensions

Height
6 3/4 in
Overall Diameter
7 in
Length
4 1/2 in
Diameter
7 in
Width
6 3/4 in
Depth
6 3/4 in

Description

LED Warning Light, Light Type Flashing Beacon, Light Color Red, Wattage 20 W, Lens Color Red, Shape Round, Light Pattern Flashing, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12 to 100V DC, Overall Length 4 1/2 in, Overall Diameter 7 in, Overall Height 6 3/4 in, Overall Depth 6 3/4 in, Maximum Brightness 60 lm, Series Apollo 1, Includes In-Line Fuse Holder, Mounting Hardware, Rubber Gasket, Wire Terminals, Mount Style Surface, Base Material Plastic, Number of Bulbs 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.