Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Tone Disc Horn, Electric

  • Mfr # 300-2T

  • Zoro # G2279496


product price: $8.75
/ea

Key Features

Type
Electric
Width (In.)
2 in
Dia. (In.)
3 3/4 in
Includes
Electrical Terminal, Mounting Bracket, Mounting Hardware
Mounting
Under Hood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-2T
Zoro #
G2279496
UPC #
080217003001
Country of Origin
China

Dimensions

Width (In.)
2 in
Dia. (In.)
3 3/4 in
Overall Length
3 3/4 in
Overall Diameter
3 3/4 in
Overall Width
2 in
Overall Height
3 3/4 in

Details

Item
Electric Horn
Type
Electric
Includes
Electrical Terminal, Mounting Bracket, Mounting Hardware
Mounting
Under Hood
Voltage
12V DC
For Use On
Cars, Trucks and Vans
Decibels (dB)
115 dB @ 1 meter
Material
Steel
Finish
Painted
Color
Black
Features
2 Terminal Type, Designed for Any Environment
Number of Horns
1
Current
4.5 A
Mount Type
Bracket
Horn Operation
Electric
Compatible Vehicle Type
Passenger Vehicles
Tone Type
Low Tone
Horn Type
Disc Horn
Standards
CEE-ECE
Sound Level - Maximum
115 dB
Frequency
360 Hz
Operating Voltage
12V DC

Description

Low Tone Disc Horn, Electric, Width 2 In., Dia. 3 3/4 In., Material Steel, Finish Black Painted, Decibels 115 dB, Voltage 12 DC, For Use On Cars, Trucks And Vans, Includes Universal Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.