Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marine Air Horn, Brass, 3-1/2 in. W, 24VDC

  • Mfr # 135-24

  • Zoro # G8854045


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Type
Electric
Length (In.)
9 1/2 in
Width (In.)
3 1/2 in
Height (In.)
3 3/4 in
Mounting
Bracket Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135-24
Zoro #
G8854045
UPC #
080217135245
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
9 1/2 in
Width (In.)
3 1/2 in
Height (In.)
3 3/4 in
Overall Diameter
3 3/4 in
Overall Width
3 1/2 in
Overall Length
9 1/2 in
Overall Height
3 3/4 in

Details

Item
Electric Horn
Type
Electric
Mounting
Bracket Mount
Finish
Chrome Plated
Material
Brass
Includes
30 A Relay, Hose, Mounting Hardware, Rubber Gaskets
For Use On
Boat and Marine Application
Amps
11 A
Voltage
24V DC
Pressure (PSI)
10 to 12 psi
Decibels (dB)
126 dB @ 1 meter
Color
Silver
Operating Air Pressure - Maximum
12 psi
Current
11 A
Number of Horns
1
Mount Type
Bracket
Tone Type
High Tone
Sound Level - Maximum
126 dB
Standards
ABYC, NMMA, U.S. Coast Guard's C.O.L.R.E.G.S. and U.S. Inland Navigation Rules, U.S. Coast Guard's C.O.L.R.E.G.S. and U.S. Inland Navigation Rules, Annex III Regulations
Horn Operation
Electric
Compatible Vehicle Type
Boats
Operating Air Pressure - Minimum
10 psi
Frequency
630 Hz
Horn Type
Trumpet Horn
Operating Voltage
24V DC

Description

Marine Air Horn, Electric, Length (In.) 9-1/2, Width (In.) 3-1/2, Height (In.) 3-3/4, Material Brass, Finish Chrome Plated, Bracket Mount Mounting, Decibels (dB) 126, Pressure (PSI) 10 to 12, 11 Amps, Voltage 24VDC, For Use On Boat and Marine Application, Includes Compressor, Hose, 30A Relay, Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.